Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, 4 cu ft, 24"D, 32-1/8" H, 23-3/4" W
Mfr # PH-ABT-HC-UCFS-0440
Zoro # G103527951
product price: $2,283.99
/ea
Free Shipping & Returns
$2,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4 cu ft
- Freezer Temperature Range (C) -37 Degrees to -43 Degrees
- Overall Height 32 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-UCFS-0440
- Zoro # G103527951
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 1/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 in |
Freezer Interior Depth | 15 7/8 in |
Freezer Interior Height | 24 7/8 in |
Probe Port Size | 3/8 in |
Freezer Interior Width | 17 5/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -37 Degrees to -43 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -45 Degrees to -33 Degrees , Amps 2.2, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 5 Pipettes & 2 Multi Channels (P4405)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 16 cu. ft., 6A (PH-ABT-HC-16S)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- American Biotech Supply Laboratory Refrigerators & Freezers