Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, 23 cu ft, 83-1/4" H, 26-7/8" W
Mfr # ABT-HC-SSP-23FA
Zoro # G103512728
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,848.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 23 cu ft
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
- Overall Height 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-SSP-23FA
- Zoro # G103512728
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 7 ft |
Overall Width | 26 7/8 in |
Overall Depth | 35 3/4 in |
Freezer Interior Height | 4 1/4 ft |
Freezer Interior Width | 22 in |
Freezer Interior Depth | 24 5/8 in |
Probe Port Size | 3/4 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 23 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 26 7/8 in, Defrost Automatic, Freezer Temperature Range (F) -5 Degrees to -25 Degrees , Amps 8, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 (110182)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-MFS-30)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 23 cu. ft. (PH-ABT-HC-S23G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 26 cu. ft., 6A (ABT-HC-LS-26)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- QUINCY LAB Quincy Lab 30GC Gravity Convection Lab Oven, 2.0 Cu.Ft., 115V 1200W (30GC)
- American Biotech Supply Laboratory Refrigerators & Freezers