Shop All Cryogenic Equipment
American Biotech Supply
Cryogenic Vapor Shipper
Mfr # ABS VS 5
Zoro # G411420142
product price: $1,969.65
/ea
Free Shipping & Returns
$1,969.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 19 3/8 in
- Overall Length 8 3/4 in
- Overall Diameter 8 3/4 in
- Includes Canister, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABS VS 5
- Zoro # G411420142
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 19 3/8 in |
Overall Length | 8 3/4 in |
Overall Diameter | 8 3/4 in |
Details
Item | Cryogenic Vapor Shipper |
Material | Aluminum |
Includes | Canister, Rack |
Capacity | 4.3 L |
Normal Evaporation Rate | 0.2 L |
Weight - Full | 21 lb |
Operating Pressure - Maximum | 22 psi |
Product Type | Cryogenic Vapor Shipper |
Weight - Empty | 11.6 lb |
Description
Cryogenic Vapor Shipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- American Biotech Supply Cryogenic Equipment