Shop All Cryogenic Equipment
American Biotech Supply
Cryogenic Tank
Mfr # AJ-IV
Zoro # G011420207
product price: $16,719.99
/ea
Free Shipping & Returns
$16,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 39 in
- Overall Length 27 in
- Overall Width 4 1/2 ft
- Overall Diameter 26 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # AJ-IV
- Zoro # G011420207
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 39 in |
Overall Length | 27 in |
Overall Width | 4 1/2 ft |
Overall Diameter | 26 7/8 in |
Details
Item | Cryogenic Tank |
Material | Stainless Steel |
Capacity | 165 L |
Includes | 6 ft Stainless Steel Armor-Plated Transfer Hose, Roller Base, Sentry LN2 Controller, Stainless Steel Inventory Racks |
Normal Evaporation Rate | 0.84 L |
Operating Pressure - Maximum | 22 psi |
Weight - Empty | 65 lb |
Product Type | Cryogenic Tank System |
Weight - Full | 230 lb |
Description
Cryogenic Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- American Biotech Supply Lab Cooling Equipment