Shop All Soldering Accessories
American Beauty Tools
Tweezer-Style Soldering System, 250w, 1/8
Mfr # 10504
Zoro # G2953501
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Includes 105127 Standard Tweezer Style Handpiece, 10519 Standard Footswitch, 10594 1/8 inch Steel Electrodes for Resistance Soldering, 105A12 2500 Watt Infinitely-Variable Resistance Soldering Power Unit
- Features Cut Down on Energy Consumption, Eliminate Thermal Damage, Save on Maintenance and Consumables, Solder in Tight Spot
- Tip Copper Coated Stainless Steel
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 10504
- Zoro # G2953501
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tip Size | 1/8 in |
Tip Width | 0.125 in |
Tip Outside Diameter | 0.125 in |
Overall Depth | 10.25 in |
Handpiece Height | 3 in |
Overall Width | 8.25 in |
Handpiece Length | 7 in |
Handpiece Cord Length | 4 ft |
Handpiece Width | 3 in |
Overall Height | 6.5 in |
Description
Standard Capacity Tweezer-Style Resistance Soldering System, Handpiece Style Tweezer, Opening Between Tips 0.625 in, Station Power Consumption 250 W, Tip Type Conical, Tip Width 0.125 in, Handpiece Manufacturer Part Number 105127, Application Soldering, Features Cut Down on Energy Consumption, Eliminate Thermal Damage, Save on Maintenance and Consumables, Solder in Tight Spot, Handpiece Connection Type Tapered Pins, Handpiece Cord Length 4 ft, Handpiece Height 3 in, Handpiece Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3487)
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP17/WP18/WP26) (10N28)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (14973)
- KT INDUSTRIES 14 in. Electrode Canister (1-3500)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Industrial Tweezer Style Hand piece (105227)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- AMERICAN BEAUTY TOOLS Standard Tweezer Style Handpiece (105127)
- AMERICAN BEAUTY TOOLS Soldering Iron, 13in L, Black/Silver (S3138-150)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- American Beauty Tools Soldering Accessories