Shop All Soldering Accessories
American Beauty Tools
Total Maintenance Kit, 1/4 to 9/8
Mfr # CS-ABKIT
Zoro # G2726604
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning and Maintenance of Heavy-Duty Soldering Irons
- For Use With 5ZGU9, 5ZGV0, 5ZGV1, 5ZGV2, 5ZGV3, 5ZGV4, 5ZGV5, 5ZGV6, 5ZGV7, 5ZGW0, 5ZGW1, 5ZGW2, 5ZGW3, 5ZGW4, 5ZHA7, Soldering Iron 5ZGV8
- Material High-Speed Steel
- Includes Bore Brushes For 1/4 In Through 1-1/8 In Heavy-Duty Irons (5 Total)
- Characteristics Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-ABKIT
- Zoro # G2726604
- Country of Origin China
- Category Soldering Accessories
Details
Item | Soldering Iron Maintenance Kit |
Application | Cleaning and Maintenance of Heavy-Duty Soldering Irons |
For Use With | 5ZGU9, 5ZGV0, 5ZGV1, 5ZGV2, 5ZGV3, 5ZGV4, 5ZGV5, 5ZGV6, 5ZGV7, 5ZGW0, 5ZGW1, 5ZGW2, 5ZGW3, 5ZGW4, 5ZHA7, Soldering Iron 5ZGV8 |
Material | High-Speed Steel |
Includes | Bore Brushes For 1/4 In Through 1-1/8 In Heavy-Duty Irons (5 Total) |
Characteristics | Bore Brushes are Constructed on High-Speed Steel Quick Disconnect Bits Allowing For Use in Any Standard Hand Drill, Specialized Synthetic Abrasive Pad Quickly and Easily Removes the Oxidation From the Shank of Soldering Iron Tip |
Product Type | Soldering Iron Maintenance Kit |
Description
Soldering Iron Maintenance Kit, For Use With 5ZGU9, 5ZGV0, 5ZGV1, 5ZGV2, 5ZGV3, 5ZGV4, 5ZGV5, 5ZGV6, 5ZGV7, 5ZGW0, 5ZGW1, 5ZGW2, 5ZGW3, 5ZGW4, 5ZHA7, Soldering Iron 5ZGV8, Application Cleaning and Maintenance of Heavy-Duty Soldering Irons, Includes Bore Brushes For 1/4 In Through 1-1/8 In Heavy-Duty Irons (5 Total), Material High-Speed Steel, Product Type Soldering Iron Maintenance Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel Electrode, 1/8"x14"x5lb (E6013-125-05P)
- ESAB Welding Torch Switch (10-2003)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- AMERICAN BEAUTY TOOLS Flux, 2in L, White (CS-FX2)
- AMERICAN BEAUTY TOOLS Solder Pot, Mini, Prefilled (PF-MP-9)
- AMERICAN BEAUTY TOOLS Electrodes, Light, Tweezer, PK6 (10542)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- PLATO Precision Lead Shear Cutter Safety Guard (175)
- American Beauty Tools Soldering Accessories