Shop All Soldering Accessories
American Beauty Tools
Standard Plier Style Handpiece
Mfr # 105258
Zoro # G7143841
original price:
$465.53
40% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Characteristics Carbon Block Electrodes Can Be Easily Notched or Shaped, Allowing the User to Customize the Handpiece to Their Specific Application
- Standards CE
- Tool Height 3 in
- Handle Style Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 105258
- Zoro # G7143841
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tool Height | 3 in |
Tool Length | 7 in |
Tip Width | 0.25 in |
Details
Item | Standard Plier Style Handpiece |
Application | Soldering |
Characteristics | Carbon Block Electrodes Can Be Easily Notched or Shaped, Allowing the User to Customize the Handpiece to Their Specific Application |
Standards | CE |
Handle Style | Plier |
Includes Heating Element | Yes |
Handpiece Connection Type | Tapered Pin |
Operating Voltage | 110 to 120V AC |
Product Type | Resistance Soldering Handpiece |
Compatible Station | 105B2 |
Number of Tips Included | 2 |
Opening Between Tips | 1/2 in |
Tip Type | Block |
Description
Standard Plier Style Handpiece, Product Type Resistance Soldering Handpiece, Compatible Station 105B2, Handle Style Plier, Tip Type Block, Tip Width 0.25 in, Opening Between Tips 1/2 in, Handpiece Connection Type Tapered Pin, Application Soldering, Features Carbon Block Electrodes, Includes Heating Element Yes, Number of Tips Included 2, Operating Voltage 110 to 120V AC, Standards CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant, Tool Height 3 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- XTRWELD SELECT 7018AC Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack (SE7018AC093-1DP)
- LINCOLN ELECTRIC Contact Tip, 045, Hd, 1/4-28 Thd(14H-45) (KP14H-45-B100)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Replacement Sponge, PK6 (481S)
- AMERICAN BEAUTY TOOLS Voltage Control Unit, For Iron and Pots (V3700)
- AMERICAN BEAUTY TOOLS Solder Iron Tip Cleaner and Tinner, 8 oz. (CS-TT2)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- AMERICAN BEAUTY TOOLS Soldering Iron, 6.5in L, Black/Silver (3108-25)
- VACULA AUTOMOTIVE PRODUCTS $(11-208-9960) Rubber Tip Nozzle 3pc Set (VP10-4013)
- American Beauty Tools Soldering Accessories