Shop All Soldering Accessories
American Beauty Tools
Standard Footswitch
Mfr # 10519
Zoro # G2758506
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5ZHC4, 5ZHC5, 5ZHC6, 5ZHC7
- Characteristics Footswitch Permits Hands-Free Activation of Power
- Standards CE
- Compatible Power Unit Manufacturer Model Number 10501, 10502, 10503, 10503M, 10506, 10507, 10508, 10509, 10535, 10599, 105L7
- Power Consumption Less Than or Equal To 1,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 10519
- Zoro # G2758506
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Standard Footswitch |
For Use With | 5ZHC4, 5ZHC5, 5ZHC6, 5ZHC7 |
Characteristics | Footswitch Permits Hands-Free Activation of Power |
Standards | CE |
Compatible Power Unit Manufacturer Model Number | 10501, 10502, 10503, 10503M, 10506, 10507, 10508, 10509, 10535, 10599, 105L7 |
Power Consumption | Less Than or Equal To 1,100 W |
Plug Type | NEMA 5-15P/R Piggyback |
Description
Standard Footswitch, Compatible Power Unit Manufacturer Model Number 10501, 10502, 10503, 10503M, 10506, 10507, 10508, 10509, 10535, 10599, 105L7, Plug Type NEMA 5-15P/R Piggyback, Power Consumption Less Than or Equal To 1,100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1003)
- LENCO Lenco 380-05335 Lda Set|Le Lda Set05335 05335 05335 05335 (380-05335)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- AMERICAN BEAUTY TOOLS Micro Wirestripping Handpiece (105131)
- AMERICAN BEAUTY TOOLS Voltage Control Unit, For Iron and Pots (V3700)
- AMERICAN BEAUTY TOOLS Soldering Iron, 175w, 3/8 In, 1025 F (3138X-175)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F (3198-550)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- ECLIPSE ENTERPRISES. Eclipse - Helping Hands Soldering Aid (900-015)
- American Beauty Tools Soldering Accessories