Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Screwdriver, 01875 In
Mfr # 618
Zoro # G3463537
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.1875 in
- For Use With 5ZHA8
- Standards RoHS compliant
- Application Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 618
- Zoro # G3463537
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.1875 in |
Tip Width | 3.2 mm |
Tip Length | 0.5 in |
Overall Length | 2 1/4 in |
Tip Outside Diameter | 4.8 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | 5ZHA8 |
Standards | RoHS compliant |
Application | Soldering |
Compatible Handpiece Manufacturer | American Beauty |
Material | Tellurium Copper |
Tip Series | 600 |
Tip Type | Screwdriver |
Compatible Handpiece Manufacturer Model Number | 3110-25, 3110-30, 3110-35 |
Tip Thickness | 0.036 in |
Maximum Operating Temperature | 100 Degrees F |
Tip Connection Type | Plug |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series 600, Tip Type Screwdriver, Tip Width 3.2 mm, Tip Length 0.5 in, Maximum Operating Temperature 100 Degrees F, Compatible Handpiece Manufacturer Model Number 3110-25, 3110-30, 3110-35, Tip Outside Diameter 4.8 mm, Tip Thickness 0.036 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 2 1/4 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .030" x 10 lb (SILB03010)
- UNIWELD Cutting Attachment (780)
- TWECO MIG Welding Gun, Spool Gun 160, 20 % (10271397)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.125 In (501)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.625 In (44C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 1.125 In (46D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.125 In (505)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.375 In (43C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.375 In (43S)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- American Beauty Tools Soldering Tips