Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Diamond, 1.125 In
Mfr # 46D
Zoro # G3497627
original price:
$127.92
6% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diamond
- Size 1.125 in
- For Use With 5ZGU9
- Standards RoHS compliant
- Application Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 46D
- Zoro # G3497627
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 1.125 in |
Tip Length | 1.25 in |
Overall Length | 5 7/8 in |
Tip Width | 2.8 mm |
Tip Outside Diameter | 28.6 mm |
Details
Item | Soldering Tip |
Type | Diamond |
For Use With | 5ZGU9 |
Standards | RoHS compliant |
Application | Soldering |
Tip Series | 46 |
Compatible Handpiece Manufacturer Model Number | 3198-550, 3198E-550 |
Compatible Handpiece Manufacturer | American Beauty |
Product Type | Soldering Tip |
Tip Connection Type | Plug |
Tip Thickness | 0.11 in |
Material | Tellurium Copper |
Tip Type | Conical |
Description
Soldering Tip, Tip Series 46, Tip Type Conical, Tip Width 2.8 mm, Tip Length 1.25 in, Compatible Handpiece Manufacturer Model Number 3198-550, 3198E-550, Tip Outside Diameter 28.6 mm, Tip Thickness 0.11 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 5 7/8 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON HELMET HEAD GEAR FOR ALL TRUE SERIES WELDING HOODS (BDWH-TRUEVIEW-HG)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R233)
- BLUE DEMON High Strength Alum Weld Wire, 0.035x1lb (ER5356-035-01)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (704)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (42S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.375 In (43C)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (10565)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.875 In (45D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 1.125 In (46S)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- American Beauty Tools Soldering Tips