Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Chisel, 1.125 In
Mfr # 46C
Zoro # G3488326
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Size 1.125 in
- For Use With 5ZGU9
- Standards RoHS compliant
- Application Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 46C
- Zoro # G3488326
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 1.125 in |
Tip Length | 1.375 in |
Tip Outside Diameter | 28.6 mm |
Tip Width | 29.2 mm |
Overall Length | 5 7/8 in |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | 5ZGU9 |
Standards | RoHS compliant |
Application | Soldering |
Material | Tellurium Copper |
Tip Series | 46 |
Compatible Handpiece Manufacturer | American Beauty |
Tip Thickness | 0.145 in |
Compatible Handpiece Manufacturer Model Number | 3198-550, 3198E-550 |
Tip Type | Chisel |
Product Type | Soldering Tip |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series 46, Tip Type Chisel, Tip Width 29.2 mm, Tip Length 1.375 in, Compatible Handpiece Manufacturer Model Number 3198-550, 3198E-550, Tip Outside Diameter 28.6 mm, Tip Thickness 0.145 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 5 7/8 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Medium Back Cap, 41V35, PK2 (41V35)
- CAPRI TOOLS Welding Clamps Set, 3 pcs (CP-3WCS)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK100 (24082003)
- POWERWELD Jackson Style Ground Clamp, 200A (GC-2)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.875 In (45S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.875 In (45D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (704)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.375 In (43C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 1.125 In (46D)
- WESTWARD Butane Soldering Iron, 2400 F (4UZZ5)
- American Beauty Tools Soldering Tips