Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Chisel, 0.25 In
Mfr # 704
Zoro # G3043153
original price:
$16.65
9% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Size 0.25 in
- For Use With 5ZGV8, 5ZHA7
- Standards RoHS compliant
- Application Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 704
- Zoro # G3043153
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.25 in |
Tip Width | 6.35 mm |
Tip Length | 0.375 in |
Tip Outside Diameter | 6.35 mm |
Overall Length | 2 1/4 in |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | 5ZGV8, 5ZHA7 |
Standards | RoHS compliant |
Application | Soldering |
Compatible Handpiece Manufacturer | American Beauty |
Tip Type | Chisel |
Material | Tellurium Copper |
Product Type | Soldering Tip |
Tip Series | 700 |
Compatible Handpiece Manufacturer Model Number | 3112-40, 3112-50, 3112-60, PSK50 |
Tip Thickness | 0.045 in |
Maximum Operating Temperature | 1,100 Degrees F |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series 700, Tip Type Chisel, Tip Width 6.35 mm, Tip Length 0.375 in, Maximum Operating Temperature 1,100 Degrees F, Compatible Handpiece Manufacturer Model Number 3112-40, 3112-50, 3112-60, PSK50, Tip Outside Diameter 6.35 mm, Tip Thickness 0.045 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 2 1/4 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- FLANGE WIZARD Vial Repair Kit (5102)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (10565)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.875 In (45C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.625 In (44S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.625 In (44D)
- WELLER WELLER WLIR60 Chisel Soldering Tip (WLTCH6IR60)
- American Beauty Tools Soldering Tips