Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Chisel, 0.125 In
Mfr # 501
Zoro # G2773766
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Size 0.125 in
- For Use With 5ZGV9, 5ZHA9
- Standards RoHS compliant
- Application Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 501
- Zoro # G2773766
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.125 in |
Tip Outside Diameter | 3.18 mm |
Tip Length | 0.125 in |
Tip Width | 3.2 mm |
Overall Length | 2 1/4 in |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | 5ZGV9, 5ZHA9 |
Standards | RoHS compliant |
Application | Soldering |
Tip Thickness | 0.035 in |
Maximum Operating Temperature | 800 Degrees F |
Tip Connection Type | Plug |
Compatible Handpiece Manufacturer Model Number | 3108-20, 3108-25, PSK25 |
Tip Series | 500 |
Compatible Handpiece Manufacturer | American Beauty |
Tip Type | Chisel |
Product Type | Soldering Tip |
Material | Tellurium Copper |
Description
Soldering Tip, Tip Series 500, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 0.125 in, Maximum Operating Temperature 800 Degrees F, Compatible Handpiece Manufacturer Model Number 3108-20, 3108-25, PSK25, Tip Outside Diameter 3.18 mm, Tip Thickness 0.035 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 2 1/4 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 5/32" Dia., 1lb (1815-1)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- SELLSTROM Welding Helmet, WHP 4000 Series, Black (S26400)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.625 In (44S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.125 In (505)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 1.125 In (46S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.25 In (42D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.875 In (45C)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- American Beauty Tools Soldering Tips