Shop All Soldering Accessories
American Beauty Tools
Soldering Stand, 6.5"L x 3"W, Steel
Mfr # 573
Zoro # G9725247
original price:
$14.89
6% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Silver
- For Use With American Beauty Heavy-Duty & Ergo Soldering Irons
- Material Steel
- Size 6.5 in x 3 in
- Characteristics Deep Trough Creates Effective Stand for Prevention of Rolling Irons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 573
- Zoro # G9725247
- Country of Origin China
- Category Soldering Accessories
Dimensions
Size | 6.5 in x 3 in |
Overall Width | 3 in |
Details
Item | Soldering Stand |
Color | Metallic Silver |
For Use With | American Beauty Heavy-Duty & Ergo Soldering Irons |
Material | Steel |
Characteristics | Deep Trough Creates Effective Stand for Prevention of Rolling Irons |
Compatible Handpiece Manufacturer Model Number | 3125E-60, 3125E-75, 3138-100, 3138-150, 3138E-100, 3138E-130, 3138E-150, 3138X-175, 3138XE-175, 3158-200, 3158E-200, 3158X-250, 3158XE-250, 3178-300, 3178E-300, 3198-550, 3198E-550, A3125E-60, A3138-150, A3158-200, A3158X-200 |
Compatible Station Manufacturer Model Number | American Beauty Heavy-Duty Irons |
Product Type | Soldering Iron Stand |
ESD Safe | No |
Description
Soldering Stand, ESD Safe No, For Use With American Beauty Heavy-Duty & Ergo Soldering Irons, Includes Safety Rest, Compatible Handpiece Manufacturer Model Number 3125E-60, 3125E-75, 3138-100, 3138-150, 3138E-100, 3138E-130, 3138E-150, 3138X-175, 3138XE-175, 3158-200, 3158E-200, 3158X-250, 3158XE-250, 3178-300, 3178E-300, 3198-550, 3198E-550, A3125E-60, A3138-150, A3158-200, A3158X-200, Compatible Station Manufacturer Model Number American Beauty Heavy-Duty Irons, Color Metallic Silver
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, 0.035" to 0.045" Wire Sz, 15 ft. (LM3A-15)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034418)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.25 (212237)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Yellow (481)
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- AMERICAN BEAUTY TOOLS Standard Tweezer Style Handpiece (105127)
- AMERICAN BEAUTY TOOLS Flux, 2in L, White (CS-FX2)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 (105L5)
- AMERICAN BEAUTY TOOLS Micro Wirestripping Handpiece (105131)
- American Beauty Tools Soldering Accessories