Shop All Soldering Tools
American Beauty Tools
Soldering Kit, Elec, Chisel, Lead-Bearing
Mfr # PSK300-PB
Zoro # G3858438
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300
- Includes Solder, Plastic Case, Fluxes and Sal Ammoniac, Stand
- Tip Chisel
- Temp. (F) 1,050 Degrees F
- Standards CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # PSK300-PB
- Zoro # G3858438
- Country of Origin United States
- Category Soldering Tools
Dimensions
Length (In.) | 14 3/8 in |
Tool Height | 21 in |
Tip Outside Diameter | 0.875 in |
Tip Width | 0.9 in |
Tool Length | 14 3/8 in |
Description
Soldering Kit, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 300 W, Tool Length 14 3/8 in, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Chisel, Tip Width 0.9 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3178, Product Type Soldering Iron Kit, Includes Solder, Plastic Case, Fluxes and Sal Ammoniac, Stand, Includes Heating Element Yes, Number of Tips Included 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- HAKKO Soldering Tip, Chisel, 1.2mm x 14.5mm (T18-D12)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16078)
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- AMERICAN BEAUTY TOOLS Soldering Station, Resistance, 1100 Watts (10507 120)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, 300W, Chisel, Lead-Free (PSK300)
- AMERICAN BEAUTY TOOLS Soldering Station, 20w, 800 F (V36GS3)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550W, Heavy Duty (3198E-550)
- AMERICAN BEAUTY TOOLS Soldering Station, 40w, 1000 F (V36GM3)
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNP)
- American Beauty Tools Soldering Tools