Shop All Soldering Irons & Accessories
American Beauty Tools
Soldering Kit, 25W, Iron Plated Copper Tip
Mfr # PSK25
Zoro # G7533881
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. (F) 875 Degrees F
- Application Construction of Professional Sound Equipment, Soldering, Speaker Cables), XLR Connectors
- Features Soldaduras Robustas, Resistente y de Fácil Transportación, Genera Altas Cantidades de Calor para Trabajos de Soldadura Demandantes
- Includes Cases and Stand, Solder, Desoldering Braid, Fluxing Pen
- Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # PSK25
- Zoro # G7533881
- Country of Origin United States
- Category Soldering Irons & Accessories
Dimensions
Length (In.) | 6 1/2 in |
Tip Outside Diameter | 0.125 in |
Tip Width | 0.125 in |
Tool Height | 3 in |
Tool Length | 6 1/2 in |
Description
Soldering Kit, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 25 W, Tool Length 6 1/2 in, Operating Temperature (Maximum) 900 Degrees F, Tip Type Chisel, Tip Width 0.125 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3108, Product Type Soldering Iron Kit, Includes Cases and Stand, Solder, Desoldering Braid, Fluxing Pen, Includes Heating Element Yes, Number of Tips Included 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- GVS-RPB Blast Helmet (NV3-705-50)
- WELLER Glass Tube For Ds80 Desolder Pencil 4 (T0051360599)
- COXREELS Welding Hand Crank Reel 1/4inx200ft (117WTL-1-200)
- AMERICAN BEAUTY TOOLS Soldering Kit, 50W, Iron Plated Copper Tip (PSK50)
- AMERICAN BEAUTY TOOLS Soldering Kit, 150W, Iron Plated Copper (PSK150)
- WELLER Digital Soldering Station (WT1010N)
- PROSKIT Auto Ignite Gas Soldering Iron Kit (GS-23K)
- MASTER APPLIANCE Soldering Iron Kit, 1202 F, With 5 Tips (UT-100Si-TC)
- WELLER WELLER 80W Soldering Iron Kit (WLIRPK8012A)
- OATEY Solder Bar 50/50 566G (21305)
- American Beauty Tools Soldering Irons & Accessories