Shop All Soldering Accessories
American Beauty Tools
Soldering Iron Tip Cleaner, Brass
Mfr # CS-BS1
Zoro # G9725222
original price:
$19.78
37% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cleaning Contaminants Off of Your Soldering Iron Tips
- For Use With American Beauty PSK25, American Beauty PSK50
- Color Gold
- Material Brass
- Includes Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # CS-BS1
- Zoro # G9725222
- Country of Origin China
- Category Soldering Accessories
Dimensions
Size | 2.75 in x 2.75 in |
Overall Height | 2.75 in |
Overall Depth | 4 in |
Overall Width | 1.5 in |
Dimensions | 1.5 in W x 4 in D x 2.75 in H |
Details
Item | Brass Sponge Tip Cleaner with Case |
Application | For Cleaning Contaminants Off of Your Soldering Iron Tips |
For Use With | American Beauty PSK25, American Beauty PSK50 |
Color | Gold |
Material | Brass |
Includes | Stand |
Characteristics | Clean Your Soldering Iron Tips Without Water |
Container Capacity | 6 g |
Product Type | Brass Sponge Tip Cleaner & Case |
Description
Soldering Iron Tip Cleaner, For Use With American Beauty PSK25, American Beauty PSK50, Overall Depth 4 in, Overall Height 2.75 in, Overall Width 1.5 in, Container Capacity 6 g, Application For Cleaning Contaminants Off of Your Soldering Iron Tips, Includes Stand, Material Brass, Product Type Brass Sponge Tip Cleaner & Case
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002668)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- BERNZOMATIC Torch, Brazing Swivel (TS99)
- WALTER SURFACE TECHNOLOGIES PACKAGED 110X90MM COVER PLATE (04-OP)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- AMERICAN BEAUTY TOOLS Industrial Tweezer Style Hand piece (105227)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F (3198-550)
- AMERICAN BEAUTY TOOLS Ni-Chrome Wirestripping Elements, PK2 (10545)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- American Beauty Tools Soldering Accessories