Shop All Soldering Accessories
American Beauty Tools
Soldering Iron Tip Cleaner, 4in L, Gold
Mfr # CS-BS2
Zoro # G6475953
original price:
$15.19
9% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cleaning Contaminants Off of Your Soldering Iron Tips
- Color Gold
- For Use With American Beauty PSK150
- Length 4 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-BS2
- Zoro # G6475953
- Country of Origin China
- Category Soldering Accessories
Dimensions
Length | 4 in |
Size | 4 in L |
Overall Height | 2.75 in |
Overall Width | 1.5 in |
Dimensions | 1.5 in W x 4 in D x 2.75 in H |
Overall Depth | 4 in |
Details
Item | Brass Sponge Tip Cleaner with Case |
Application | For Cleaning Contaminants Off of Your Soldering Iron Tips |
Color | Gold |
For Use With | American Beauty PSK150 |
Material | Brass |
Includes | Stand |
Characteristics | Clean Your Soldering Iron Tips Without Water |
Container Capacity | 8 g |
Product Type | Brass Sponge Tip Cleaner & Case |
Description
Soldering Iron Tip Cleaner, For Use With American Beauty PSK150, Overall Depth 4 in, Overall Height 2.75 in, Overall Width 1.5 in, Container Capacity 8 g, Application For Cleaning Contaminants Off of Your Soldering Iron Tips, Includes Stand, Material Brass, Product Type Brass Sponge Tip Cleaner & Case
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033950)
- WESTERN ENTERPRISES Western Enterprises 312-WB-102 Hotspotter Meduim Duty (312-WB-102)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (5906BK)
- POWERWELD Single Stage MD Oxygen Regulator (PWORMD)
- AMERICAN BEAUTY TOOLS Replacement Heating Element (MP-9H)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated (D-600C)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- American Beauty Tools Soldering Accessories