Shop All Soldering Tools
American Beauty Tools
Soldering Iron, Heavy-Duty, 60 Watts, 8in L
Mfr # 3112 120-60
Zoro # G8990572
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Voltage 110 to 120V AC
- Watts 60
- Temp. Rating 1000 Degrees F
- Includes Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 3112 120-60
- Zoro # G8990572
- Country of Origin United States
- Category Soldering Tools
Dimensions
Cord Length | 5 ft |
Length | 8 in |
Tip Size | 1/4 in |
Tool Height | 2 in |
Tip Outside Diameter | 0.25 in |
Tool Length | 7 3/4 in |
Tip Width | 0.16 in |
Description
Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 60 W, Tool Length 7 3/4 in, Operating Temperature (Maximum) 1,150 Degrees F, Tip Type Screwdriver, Tip Width 0.16 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Cord Length 5 ft, Series 3112, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (10N49)
- TURBOTORCH Flame Tip, ST Series, Swirl Flame (0386-0850)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (56F3184)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- AMERICAN BEAUTY TOOLS Soldering Station, 40w, 1000 F (V36GM3)
- AMERICAN BEAUTY TOOLS Soldering Station, Resistance, 1100 Watts (10507 120)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250W, Heavy Duty (3158XE-250)
- AMERICAN BEAUTY TOOLS Soldering Station, 60w, 1100 F (V36GL3)
- AMERICAN BEAUTY TOOLS Soldering Station, 20w, 800 F (V36GS3)
- WELLER Dxv80 Inline Desoldering Pencil 80 Watts (T0051318099N)
- American Beauty Tools Soldering Tools