Shop All Solder Elements
American Beauty Tools
Soldering Iron Heating Element, 250w
Mfr # 9275X-250
Zoro # G3415754
original price:
$122.99
13% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Wound Ni-Chrome Heating Element
- Temp. 1,000 Degrees F
- Watts 250 W
- Application Replacement Heating Element
- Fits With 5ZGV1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 9275X-250
- Zoro # G3415754
- Country of Origin United States
- Category Solder Elements
Details
Item | Soldering Iron Heating Element |
Type | Compression Wound Ni-Chrome Heating Element |
Temp. | 1,000 Degrees F |
Watts | 250 W |
Application | Replacement Heating Element |
Fits With | 5ZGV1 |
Standards | CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant |
For Use With | 5ZGV1 |
Element Type | Ni-Chrome Compression ound |
Product Type | Soldering Iron |
Power Consumption | 250 W |
Maximum Operating Temperature | 1,000 Degrees F |
Compatible Tool Manufacturer Model Number | 3158X-250 |
Operating Voltage | 110/120V AC |
Description
Soldering Iron Heating Element, Power Consumption 250 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 1,000 Degrees F, Compatible Tool Manufacturer Model Number 3158X-250, For Use With 5ZGV1, Element Type Ni-Chrome Compression ound, Product Type Soldering Iron, Standards CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1128)
- POWERWELD Cable Lug Crimping Tool (RL-CRIMP)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Cooler (NV30-00HC)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 150w (9273-150)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 550w (9279-550)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 100w (9273-100)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 200w (9275-200)
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHF0, PK2 (9300-2X)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 300w (9277-300)
- WELLER Solder Wire (T0051388599)
- American Beauty Tools Solder Elements