Shop All Soldering Accessories
American Beauty Tools
Soldering Iron Cleaner, 6in L, Burgundy
Mfr # CS-ACP
Zoro # G3021140
original price:
$5.62
17% off
new price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Initial Layer Of Oxidation From Shank Of Soldering Iron Tip Removal
- For Use With PSK150, PSK25, PSK50
- Color Burgundy
- Length 6 in
- Material Synthetic Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-ACP
- Zoro # G3021140
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 6 in |
Size | M |
Overall Depth | 6 in |
Overall Height | 4.5 in |
Dimensions | 0.25 in W x 6 in D x 4.5 in H |
Overall Width | 0.25 in |
Details
Item | Cleaning Pad |
Application | For Initial Layer Of Oxidation From Shank Of Soldering Iron Tip Removal |
For Use With | PSK150, PSK25, PSK50 |
Color | Burgundy |
Material | Synthetic Fabric |
Characteristics | Removes The Oxidation From The Shank of Soldering Iron Tip |
Features | Specialized Synthetic Abrasive Pad Quickly and Easily Removes The Oxidation From The Shank Of Soldering Iron Tip |
Product Type | Cleaning Pad |
Container Capacity | 1 g |
Description
Soldering Iron Cleaner, For Use With PSK150, PSK25, PSK50, Overall Depth 6 in, Overall Height 4.5 in, Overall Width 0.25 in, Container Capacity 1 g, Application For Initial Layer Of Oxidation From Shank Of Soldering Iron Tip Removal, Features Specialized Synthetic Abrasive Pad Quickly and Easily Removes The Oxidation From The Shank Of Soldering Iron Tip, Material Synthetic Fabric, Product Type Cleaning Pad
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 5/16in. (T0054471099)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- DRYROD Portable Welding, Type 2,100-300 Deg (1205510)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-37)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Gold (CS-BS2)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Green, Copper, PK25 (484-3)
- AMERICAN BEAUTY TOOLS Soldering Iron, 150w, 3/8 In, 1010 F (3138-150)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- AMERICAN BEAUTY TOOLS Solder Wire, 12 ft. L, Metallic Silver (CS-PBF2)
- HAKKO Soldering Iron Kit, Blue/Yellow, 1.3m L (FM2030-02)
- American Beauty Tools Soldering Accessories