Shop All Soldering Accessories
American Beauty Tools
Soldering Iron, 7.75in L, Black/Silver
Mfr # 3112-50
Zoro # G6898893
original price:
$79.75
9% off
new price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Repairing, Soldering
- For Use With Mfr. No. PSK50
- Color Black/Silver
- Includes Stand
- Standards CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 3112-50
- Zoro # G6898893
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tool Length | 7 3/4 in |
Tip Width | 0.16 in |
Tool Height | 2 in |
Tip Outside Diameter | 0.25 in |
Description
Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 50 W, Tool Length 7 3/4 in, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Screwdriver, Tip Width 0.16 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3112, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Repairing, Soldering
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/8" x 36" (S218)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #5 (MP2H5)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- AMERICAN BEAUTY TOOLS Thermostat for 5ZHE9 and 5ZHF0 (8055)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Electrodes, Light, Tweezer, PK6 (10542)
- AMERICAN BEAUTY TOOLS Ni-Chrome Wirestripping Elements, PK2 (10545)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- American Beauty Tools Soldering Accessories