Shop All Soldering Accessories
American Beauty Tools
Soldering Iron, 60w, 1/4 In, 850 F
Mfr # 3125-60
Zoro # G2616302
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Finishing, Melting, Soldering
- Length 12 1/4 in
- Includes Stand
- Voltage 110-120 V AC
- Temp. Rating 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 3125-60
- Zoro # G2616302
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 12 1/4 in |
Tip Size | 1/4 |
Tip Width | 0.03 in |
Tip Outside Diameter | 0.25 in |
Tool Height | 3 in |
Tool Length | 12 1/4 in |
Description
Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 60 W, Tool Length 12 1/4 in, Operating Temperature (Maximum) 950 Degrees F, Tip Type Diamond, Tip Width 0.03 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3125, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Finishing, Melting, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-125)
- TURBOTORCH Heating Nozzle (0325-0109)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, EXTERIOR COVER LENS SET, 5 PACK (BDWH-TRUEVIEW-PANO-EL)
- TURBOTORCH Air/Acetylene Kit (0386-0338)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- AMERICAN BEAUTY TOOLS Soldering Iron, 7.75in L, Black/Silver (3112-50)
- AMERICAN BEAUTY TOOLS Solder Pot, Electric, 135W (MP-9)
- AMERICAN BEAUTY TOOLS Ni-Chrome Wirestripping Elements, PK2 (10545)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1800w (105K5)
- EASYBRAID DESOLDERING BRAID, ONE STEP, .075" X 25F (OS-C-25)
- American Beauty Tools Soldering Accessories