Shop All Soldering Tools
American Beauty Tools
Soldering Iron, 550W, Heavy Duty
Mfr # 3198E-550
Zoro # G6404903
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Professional-Grade
- Voltage 120
- Watts 550
- Includes Stand
- Tip Chisel Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 3198E-550
- Zoro # G6404903
- UPC # 672364201982
- Country of Origin United States
- Category Soldering Tools
Dimensions
Tip Size | 14/25 mm |
Tool Height | 4 in |
Tip Outside Diameter | 1.125 in |
Tip Width | 1.15 in |
Description
Ergonomic Soldering Iron, Power Consumption (Maximum) 550 W, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Chisel, Tip Width 1.15 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, Plug Type Three Prong, Series 3198, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Fabrication, Sealing, Soldering, Compatible Tip Series 46
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries 48500 Fluxed Brazing Rod (780237)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk5 (34A)
- WELLER Rtw2 Set For Wmrt Micro Tweezers (T0054465299N)
- AMERICAN BEAUTY TOOLS Soldering Station, Resistance, 1100 Watts (10507 120)
- AMERICAN BEAUTY TOOLS Soldering Station, 60w, 1100 F (V36GL3)
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, 300W, Chisel, Lead-Free (PSK300)
- AMERICAN BEAUTY TOOLS Soldering Plumbing System, 3000w (10577)
- AMERICAN BEAUTY TOOLS Soldering Station, 20w, 800 F (V36GS3)
- PERFORMANCE TOOL Soldering Gun Kit, W2012 (W2012)
- American Beauty Tools Soldering Tools