Shop All Soldering Accessories
American Beauty Tools
Soldering Iron, 300W, Heavy Duty
Mfr # 3178E-300
Zoro # G5386166
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting, Pre-Tinning, Soldering
- Includes Stand
- Tip Chisel Style
- Voltage 120
- Heat Shield Available Upon Request
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 3178E-300
- Zoro # G5386166
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tip Size | 87/100 mm |
Tip Outside Diameter | 0.875 in |
Tip Width | 0.9 in |
Tool Height | 4 in |
Description
Ergonomic Soldering Iron, Power Consumption (Maximum) 300 W, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Chisel, Tip Width 0.9 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, Plug Type Three Prong, Series 3178, Includes Stand, Number of Tips Included 1, Application Cutting, Pre-Tinning, Soldering, Compatible Tip Series 45
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Duplex SS, Weld Wire, 3/32"x36", 10lb. (ER2209-094-10T)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Canvas Cover (K2804-1)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200W, Heavy Duty (3158E-200)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Gold (CS-BS2)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/2 (10505)
- AMERICAN BEAUTY TOOLS Electrode (105134)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 40w, 1/4 In (3112-40)
- WELLER 16 Gauge X 1 1/2In Threaded Hub Needle (KDS16112P)
- American Beauty Tools Soldering Accessories