Shop All Soldering Tools
American Beauty Tools
Soldering Iron, 250W, Heavy Duty
Mfr # 3158XE-250
Zoro # G6631597
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Professional-Grade
- Voltage 120
- Watts 250
- Includes Stand
- Tip Diamond Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 3158XE-250
- Zoro # G6631597
- Country of Origin United States
- Category Soldering Tools
Dimensions
Tip Size | 31/50 mm |
Tool Height | 4 in |
Tip Width | 0.07 in |
Tip Outside Diameter | 0.625 in |
Description
Ergonomic Soldering Iron, Power Consumption (Maximum) 250 W, Operating Temperature (Maximum) 1,100 Degrees F, Tip Type Diamond, Tip Width 0.07 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, Plug Type Three Prong, Series 3158, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Desoldering, Soldering, Compatible Tip Series 44
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- WELD-AID Lube-Matic Kleener Lube Pads, Red, 6PK (WEL007061)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550W, Heavy Duty (3198E-550)
- AMERICAN BEAUTY TOOLS Soldering Plumbing System, 3000w (10577)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- AMERICAN BEAUTY TOOLS Soldering Station, 60w, 1100 F (V36GL3)
- AMERICAN BEAUTY TOOLS Replacement Voltage Controller (8058)
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- WELLER Soldering Gun (D550)
- American Beauty Tools Soldering Tools