Shop All Soldering Accessories
American Beauty Tools
Soldering Iron, 200W, Heavy Duty
Mfr # 3158E-200
Zoro # G5386175
original price:
$286.67
16% off
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fabrication, Soldering
- Includes Stand
- Watts 200
- Tip Size 5/8 in, 7/8 in, 1 1/8 in
- Handle Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 3158E-200
- Zoro # G5386175
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tip Size | 5/8 in, 7/8 in, 1 1/8 in |
Tool Height | 4 in |
Tip Width | 0.07 in |
Tip Outside Diameter | 0.625 in |
Tool Length | 12 in |
Description
Ergonomic Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 200 W, Tool Length 12 in, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Diamond, Tip Width 0.07 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3158, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Fabrication, Soldering
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Stick Electrode (N3091432P)
- TURBOTORCH Replacement Tip, T-5, 3/4 Inch Tip, Propane (0386-0153)
- TECHSPRAY Desoldering Braid, 50 ft., Size 3 (1816-50F)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- AMERICAN BEAUTY TOOLS Soldering Stand, 6.5"L x 3"W, Steel (573)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- American Beauty Tools Soldering Accessories