Shop All Soldering Accessories
American Beauty Tools
Solder Wire, 12 ft. L, Metallic Silver
Mfr # CS-PBF2
Zoro # G6644531
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lead-Free Soldering
- Color Gray
- Contents 3% Copper, 97% Tin
- Melting Range (Deg.) 446 to 590
- Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-PBF2
- Zoro # G6644531
- Country of Origin China
- Category Soldering Accessories
Dimensions
Container Size | 4 oz |
Wire Dia. (In.) | 0.093 in |
Wire Diameter | 0.093 in |
Dimensions | 3/32 in x 0.25 lb |
Diameter | 3/32 in |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 97 Percent Tin, 3 Percent Copper, Wire Diameter 0.093 in, Weight 0.25 lb, Melting Temperature (Minimum) 441 Degrees F, Melting Temperature (Maximum) 590 Degrees F, Flux Type No-Clean, Flux Classification NC, Solder Series Lead Free, Application Lead-Free Soldering, Color Gray, Container Type Spool, Standards RoHS Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER4043 .035 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043035-1)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- MILLER ELECTRIC Contact Tip, FasTip, 0.040, PK10 (223017)
- AMERICAN TORCH TIP Long Back Cap, 57Y02, PK2 (57Y02)
- AMERICAN BEAUTY TOOLS Replacement Sponge, PK6 (481S)
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w (10509)
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 (CS-ABKIT)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- HIGHSIDE CHEMICALS Solderlene 4oz. Soldering Paste (30004)
- American Beauty Tools Soldering Accessories