Shop All Soldering Accessories
American Beauty Tools
Solder Pot, Electric, 135W
Mfr # MP-9
Zoro # G5386184
original price:
$235.15
9% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tinning
- Temp. Rating 400 Degrees to 850 Degrees F
- Features Gray Cast Iron Crucible, Highly Corrosive Resistant, Integrated Voltage Control
- Standards CE Certified, RoHS, WEEE
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # MP-9
- Zoro # G5386184
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Height | 6 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Pot Interior Dimensions | 3/4 in D x 1 in Dia |
Details
Item | Solder Pot |
Application | Tinning |
Temp. Rating | 400 Degrees to 850 Degrees F |
Features | Gray Cast Iron Crucible, Highly Corrosive Resistant, Integrated Voltage Control |
Standards | CE Certified, RoHS, WEEE |
Type | Electric |
Voltage | 110 to 120V AC |
Watts | 135 |
Operating Voltage | 120 V |
For Solder Type | Lead Free |
Operating Temperature (Maximum) | 850 Degrees F |
Power Consumption | 135 W |
Crucible Shape | Round |
Display Type | Analog |
Temperature Adjustment | Adjustable Temperature Setting |
Pot Capacity | 2.5 oz |
Crucible Material | Gray Cast Iron |
Bar Capacity | 1/4 Bar CS-PBF3 or CS-PB50-3 |
Description
Solder Pot, Power Consumption 135 W, Pot Capacity 2.5 oz, Pot Interior Dimensions 3/4 in D x 1 in Dia, Crucible Shape Round, Display Type Analog, Operating Voltage 120 V, Operating Temperature (Maximum) 850 Degrees F, Application Tinning, Bar Capacity 1/4 Bar CS-PBF3 or CS-PB50-3, Crucible Material Gray Cast Iron, Features Gray Cast Iron Crucible, Highly Corrosive Resistant, Integrated Voltage Control, For Solder Type Lead Free, Overall Depth 4 in, Overall Height 6 in, Overall Width 4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY 50-TO-25 DINSE Connector Adapter (444587)
- CHEMTRONICS Duster, Economical, 10oz (ES1015)
- SIEVERT Hammer Bit, 4" L, 8 oz. Size, Copper (7002-50)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .030" 2 lb (FPW1440-0215)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10501 120)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Yellow (481)
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F (3198-550)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- EASYBRAID DESOLDERING BRAID, ONE STEP, .075", PK25 (OS-C-5AS)
- American Beauty Tools Soldering Accessories