Shop All Soldering Accessories
American Beauty Tools
Solder Pot, 2.5 Lbs, 320w, 850 F
Mfr # 600
Zoro # G3146053
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dip Soldering, Tinning
- Watts 600
- Type 2.5 lb, Lead-Free Solder Pot
- Features Gray Cast Iron Crucible is Chemically Stable Resistant to the Corrosive Nature of Lead-Free SoldersDesigned with Cartridge Heating Elements Inserted Directly into the Crucible, Internal Removable Dross Skimmer, Suitable For Lead-Free Operation
- Temp. Rating 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 600
- Zoro # G3146053
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Height | 5.5 in |
Overall Width | 7.5 in |
Overall Depth | 7 in |
Pot Interior Dimensions | 1 1/2 in D x 3 1/2 in Dia |
Description
Solder Pot, Power Consumption 600 W, Pot Capacity 3.5 lb, Pot Interior Dimensions 1 1/2 in D x 3 1/2 in Dia, Crucible Shape Round, Display Type Analog, Operating Voltage 120 V, Operating Temperature (Minimum) 350 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Application Dip Soldering, Tinning, Bar Capacity 3 Bars CS-PBF4 or 8 Bars CS-PB50-3, Crucible Material Gray Cast Iron, Display Units of Measure Celsius; Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Mig Regulator Hose, 10 Ft (90190)
- VICTOR Acetylene Cutting Tip (0330-0002)
- MAGSWITCH Beam Press, 150 lb. Max. Pull, Steel (8100433)
- SEELYE Welding Rod, PP, 3/16 In, White, PK24 (900-12013)
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w (10509)
- AMERICAN BEAUTY TOOLS Flux, 2in L, White (CS-FX2)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 40w, 1/4 In (3112-40)
- AMERICAN BEAUTY TOOLS Solder Pot, Electric, 135W (MP-9)
- AMERICAN BEAUTY TOOLS Plier-Style Hand Piece, For 5ZHC0, 5ZHC1 (10587)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- American Beauty Tools Soldering Accessories