Shop All Soldering Accessories
American Beauty Tools
Solder Pot, 1 Lb, 320w, 850 F
Mfr # 300
Zoro # G3352727
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dip Soldering, Tinning
- Voltage 110-120 V AC
- Watts 320
- Temp. Rating 850 Degrees F
- Features Gray Cast Iron Crucible is Chemically Stable Resistant to the Corrosive Nature of Lead-Free SoldersDesigned with Cartridge Heating Elements Inserted Directly into the Crucible, Internal Removable Dross Skimmer, Suitable For Lead-Free Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 300
- Zoro # G3352727
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Width | 6.5 in |
Overall Height | 4.5 in |
Pot Interior Dimensions | 1 1/2 in D x 2 1/4 in Dia |
Overall Depth | 6 in |
Description
Solder Pot, Power Consumption 320 W, Pot Capacity 1 lb, Pot Interior Dimensions 1 1/2 in D x 2 1/4 in Dia, Crucible Shape Round, Display Type Analog, Operating Voltage 120 V, Operating Temperature (Minimum) 350 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Application Dip Soldering, Tinning, Bar Capacity 1 Bar CS-PBF4 or 3 Bars CS-PB50-3, Crucible Material Gray Cast Iron, Display Units of Measure Celsius; Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 10 lb (ED036444)
- POWERWELD Lenco Style Whip Cable Connector, Male Only, #4 to #1/0 Cable (LC1040M)
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300w, 7/8 In, 1000 F (3178-300)
- AMERICAN BEAUTY TOOLS Solder Wire, 12 ft. L, Metallic Silver (CS-PBF2)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 8 ft.L x 3/32"W, Copper (485-8C)
- AMERICAN BEAUTY TOOLS Probe Style Handpiece and Return, 1/4 In (10511G)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- HAKKO Nozzle, 0.09 in., Rework, Single (N51-01)
- American Beauty Tools Soldering Accessories