Shop All Soldering Accessories
American Beauty Tools
Resistance Soldering Power Unit, 1800w
Mfr # 105C1
Zoro # G6784093
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With 5ZHC1, 5ZHC2, 5ZHC3
- Standards CE
- Characteristics 23 Unique Settings, Extensively Tested for CE and RoHS Compliance, Heavy-Duty Steel Case
- Hot Air Flow Capacity Ring Terminal Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 105C1
- Zoro # G6784093
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Depth | 7.75 in |
Overall Height | 6.75 in |
Overall Width | 8.75 in |
Details
Item | Resistance Soldering Power Unit |
Application | Soldering |
For Use With | 5ZHC1, 5ZHC2, 5ZHC3 |
Standards | CE |
Characteristics | 23 Unique Settings, Extensively Tested for CE and RoHS Compliance, Heavy-Duty Steel Case |
Hot Air Flow Capacity | Ring Terminal Connectors |
Display Type | Analog |
Operating Temperature (Maximum) | 900 Degrees F |
Product Type | Power Unit Only |
Control Type | Dial Knob |
Number of Channels | 1 |
Operating Voltage | 120 V AC |
Plug Type | Three Prong |
Station Power Consumption | 1,800 W |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | 105227 Tweezer-Style Handpiece, 105358 Plier-Style Handpiece, 10536 Probe-Style Handpiece, 10587 Plier-Style Handpiece |
Description
Resistance Soldering Power Unit, ESD Safe No, Number of Channels 1, Station Power Consumption 1,800 W, Operating Temperature (Maximum) 900 Degrees F, Product Type Resistance Soldering Power Unit, Application Soldering, Compatible Handpiece Manufacturer Model Number 105227 Tweezer-Style Handpiece, 105358 Plier-Style Handpiece, 10536 Probe-Style Handpiece, 10587 Plier-Style Handpiece, Control Type Dial Knob, Display Type Analog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM NOZZLE TIP DIP (TD-16)
- MILLER ELECTRIC TIG Torch Kit, A-125, 12-1/2 ft., Rubber (WP-9-12-R)
- VICTOR Cutting Tip, 1-GPN, Propane /Natural Gas (0333-0303)
- AQUASOL Pre-Formed Purge Dam, 6 In Dia, PK48 (EZP-6)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Yellow (481)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, Mil-Spec, 3 lb. (D-600)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Replacement Heating Element (MP-9H)
- AMERICAN BEAUTY TOOLS Voltage Control Unit, For Iron and Pots (V3700)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- American Beauty Tools Soldering Accessories