Shop All Soldering Accessories
American Beauty Tools
Replacement Sponge, PK6
Mfr # 481S
Zoro # G7030861
original price:
$18.89
16% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Easy Cleaning of Solder Tip
- For Use With American Beauty 481
- Characteristics Unique Design Which Cleans the Soldering Tip and Collects the Solder Remnants for Easy Disposal
- Features Compressed Sponges Ship Compact Yet Expand Over 10x's Their Original Size, Sponges are Free From Containments and Resistant to Fraying
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 481S
- Zoro # G7030861
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Height | 3 in |
Overall Depth | 4.125 in |
Dimensions | 2.5 in W x 4.125 in D x 3 in H |
Overall Width | 2.5 in |
Details
Item | Tip Cleaning Sponge |
Application | For Easy Cleaning of Solder Tip |
For Use With | American Beauty 481 |
Characteristics | Unique Design Which Cleans the Soldering Tip and Collects the Solder Remnants for Easy Disposal |
Features | Compressed Sponges Ship Compact Yet Expand Over 10x's Their Original Size, Sponges are Free From Containments and Resistant to Fraying |
Product Type | Tip Cleaning Sponge |
Container Capacity | 4 g |
Description
Replacement Sponge, For Use With American Beauty 481, Overall Depth 4.125 in, Overall Height 3 in, Overall Width 2.5 in, Container Capacity 4 g, Application For Easy Cleaning of Solder Tip, Features Compressed Sponges Ship Compact Yet Expand Over 10x's Their Original Size, Sponges are Free From Containments and Resistant to Fraying, Product Type Tip Cleaning Sponge, Package Quantity 6
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle/Tip, PK5 (020115)
- MILLER ELECTRIC Tip, Slip, Contact, .047, PK5 (094260)
- TURBOTORCH Welding Torch, Swirl Flame (0386-1282)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- AMERICAN BEAUTY TOOLS Standard Tweezer Style Handpiece (105127)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300w, 7/8 In, 1000 F (3178-300)
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w (10509)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 (105L5)
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- AMERICAN BEAUTY TOOLS Industrial Tweezer Style Hand piece (105227)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 1 lb., Ceramic Coated (D-300C)
- American Beauty Tools Soldering Accessories