Shop All Soldering Accessories
American Beauty Tools
Replacement Heating Element
Mfr # MP-9H
Zoro # G6839743
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19YP58
- Characteristics High Powered, Mini Cartridge for Powering the MP-9
- Standards EEE Compliant, RoHS Compliant
- Power Consumption 135 W
- Element Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # MP-9H
- Zoro # G6839743
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Solder Pot Heating Element |
For Use With | 19YP58 |
Characteristics | High Powered, Mini Cartridge for Powering the MP-9 |
Standards | EEE Compliant, RoHS Compliant |
Power Consumption | 135 W |
Element Type | Cartridge |
Compatible Tool Manufacturer Model Number | MP-9 |
Pot Wattage | 100 - 250 W |
Product Type | Solder Pot |
Description
Solder Pot Heating Element, Power Consumption 135 W, Compatible Tool Manufacturer Model Number MP-9, For Use With 19YP58, Element Type Cartridge, Product Type Solder Pot, Standards EEE Compliant, RoHS Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx1/2, PK50 (SGP-0.5)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (105159)
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 100w, 855F (3138E-100)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200w, 5/8 In, 1000 F (3158-200)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- AMERICAN BEAUTY TOOLS Voltage Control Unit, For Iron and Pots (V3700)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- American Beauty Tools Soldering Accessories