Shop All Soldering Accessories
American Beauty Tools
Pencil-Style Soldering Iron, 20w, 1/8 In
Mfr # 3108-20
Zoro # G3261291
original price:
$69.86
11% off
new price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Melting, Soldering
- Length 7 in
- Includes Stand
- Tip Chisel Style
- Temp. Rating 805 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 3108-20
- Zoro # G3261291
- UPC # 636134504697
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 7 in |
Tip Size | 1/8 |
Tool Length | 7 1/2 in |
Tip Outside Diameter | 0.125 in |
Tip Width | 0.125 in |
Tool Height | 1.125 in |
Description
Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 20 W, Tool Length 7 1/2 in, Operating Temperature (Maximum) 800 Degrees F, Tip Type Chisel, Tip Width 0.125 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3108, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Melting, Soldering, Compatible Tip Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- BLUE DEMON Low Fume Brnz, Flux Coat Rod, 1/16X18X1lb (LFBFC-063-01T)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 5 lb. (41R187)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb. (41R170)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w (10502)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200W, Heavy Duty (3158E-200)
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- DORMAN 10 Gauge 993 Tin And 07 Copper Rosin Core Lead Free Single (85361Z)
- American Beauty Tools Soldering Accessories