Shop All Soldering Accessories
American Beauty Tools
Industrial Plier Style Handpiece
Mfr # 105358
Zoro # G3067547
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With 5ZHC2
- Characteristics Carbon Block Electrodes Can Be Easily Notched and Shaped, Allowing The User to Customize The Handpiece to Their Specific Application
- Standards CE
- Tip Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 105358
- Zoro # G3067547
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tip Width | 0.25 in |
Cord Length | 4 ft |
Tool Height | 3 in |
Tip Outside Diameter | 1 in |
Tool Length | 7 in |
Details
Item | Industrial Plier Style Handpiece |
Application | Soldering |
For Use With | 5ZHC2 |
Characteristics | Carbon Block Electrodes Can Be Easily Notched and Shaped, Allowing The User to Customize The Handpiece to Their Specific Application |
Standards | CE |
Tip Type | Block |
Includes Heating Element | Yes |
Operating Voltage | 110 to 120V AC |
Product Type | Resistance Soldering Handpiece |
Handle Style | Plier |
Handpiece Connection Type | Ring Terminal |
Tip Manufacturer Model Number | 105159 |
Compatible Station | 105C1 |
Opening Between Tips | 1/2 in |
Number of Tips Included | 2 |
Description
Industrial Plier Style Handpiece, Product Type Resistance Soldering Handpiece, Compatible Station 105C1, Handle Style Plier, Tip Type Block, Tip Width 0.25 in, Opening Between Tips 1/2 in, Handpiece Connection Type Ring Terminal, Application Soldering, Cord Length 4 ft, Features Carbon Block Electrodes, Includes Heating Element Yes, Number of Tips Included 2, Operating Voltage 110 to 120V AC, Standards CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- BERNARD Mig Gun Q Tube Assembly 45Deg Other Welding Parts And Accessory (QT3-45)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- BLUEFIRE Metal Handle Interchangeable Tube Gas Welding Torch (BTS-8096)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- AMERICAN BEAUTY TOOLS Plier-Style Hand Piece, For 5ZHC0, 5ZHC1 (10587)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, Mil-Spec, 3 lb. (D-600)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 8 ft.L x 3/32"W, Copper (485-8C)
- TECHSPRAY Conformal Coating Remover (2510-N)
- American Beauty Tools Soldering Accessories