Shop All Soldering Accessories
American Beauty Tools
High-Wattage Footswitch
Mfr # 10519HW
Zoro # G2993995
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5ZHC0, 5ZHC1, 5ZHC2, 5ZHC3
- Characteristics Footswitch permits hands-free activation of power, vastly improving control of your applications and virtually eliminating the sparking that is common with other brands of resistance based systems.
- Standards CE
- Compatible Power Unit Manufacturer Model Number 10505, 10557, 10577, 105K5, 105L5
- Plug Type NEMA 5-15P/R Piggyback
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 10519HW
- Zoro # G2993995
- Country of Origin United States
- Category Soldering Accessories
Details
Item | High-Wattage Footswitch |
For Use With | 5ZHC0, 5ZHC1, 5ZHC2, 5ZHC3 |
Characteristics | Footswitch permits hands-free activation of power, vastly improving control of your applications and virtually eliminating the sparking that is common with other brands of resistance based systems. |
Standards | CE |
Compatible Power Unit Manufacturer Model Number | 10505, 10557, 10577, 105K5, 105L5 |
Plug Type | NEMA 5-15P/R Piggyback |
Power Consumption | Greater Than 1,100W |
Description
High-Wattage Footswitch, Compatible Power Unit Manufacturer Model Number 10505, 10557, 10577, 105K5, 105L5, Plug Type NEMA 5-15P/R Piggyback, Power Consumption greater than 1,100W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (13N09)
- TWECO Steel Ground Clamp, 300 A (92051246)
- POWERWELD Nozzle Dip, 16oz Jar (108-16)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/2 (10505)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- AMERICAN BEAUTY TOOLS Electrodes, Probe, PK6 (10549)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 1 lb., Ceramic Coated (D-300C)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Gold (CS-BS2)
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- American Beauty Tools Soldering Accessories