Shop All Soldering Accessories
American Beauty Tools
Flux, 2.5in L, White
Mfr # CS-FX3
Zoro # G9725231
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Mfr. No. PSK150
- Color White
- Material Flux
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-FX3
- Zoro # G9725231
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 2 1/2 in |
Size | 4 oz |
Details
Item | Flux |
Application | Soldering |
For Use With | Mfr. No. PSK150 |
Color | White |
Material | Flux |
Characteristics | Water Soluble |
Flux Type | Water Soluble |
Standards | ASTM B813 |
Features | Cleans Pipe Upon Application, Non-Toxic |
For Solder Type | Lead Free |
Container Capacity | 4 oz |
Clean Up Type | Water |
Form | Paste |
Container Type | Brush Cap Jar |
Lead Content | Lead-Free |
Description
Flux, Container Capacity 4 oz, Container Type Brush Cap Jar, Form Paste, Flux Type Water Soluble, For Solder Type Lead Free, Standards ASTM B813, Application Soldering, Clean Up Type Water, Features Cleans Pipe Upon Application, Non-Toxic, Lead Content Lead-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- AMERICAN BEAUTY TOOLS Replacement Voltage Controller (8058)
- FORNEY Alum-a-Flux Jar, 4 Ounce (37025)
- TURBOTORCH Torch Kit, X-4B Series, Acetylene (0386-0336)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Electrode (105134)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- AMERICAN BEAUTY TOOLS Voltage Control Unit, For Iron and Pots (V3700)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- WORTHINGTON BERNZO Aluminum Soldering Rods (WO310544)
- American Beauty Tools Soldering Accessories