Shop All Soldering Accessories
American Beauty Tools
Electrodes, Tweezer-, PK6
Mfr # 10594
Zoro # G3422063
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5ZHC3, 5ZHC4, 5ZHC6
- Material Steel
- Standards CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant
- Size 0.125 in
- Type Copper Coated Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Beauty Tools
- MFR # 10594
- Zoro # G3422063
- Country of Origin China
- Category Soldering Accessories
Dimensions
Size | 0.125 in |
Tip Width | 0.125 in |
Tip Outside Diameter | 0.125 in |
Tip Length | 3 in |
Details
Item | Resistance Soldering Electrodes |
For Use With | 5ZHC3, 5ZHC4, 5ZHC6 |
Material | Steel |
Standards | CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant |
Type | Copper Coated Stainless Steel |
Tip Type | Conical |
Compatible Handpiece Manufacturer Model Number | 105227, 105127 |
Compatible Grainger Part Number | 5ZHC3, 5ZHC4, 5ZHC6 |
Description
Resistance Soldering Electrodes, Compatible Handpiece Manufacturer Model Number 105227, 105127, Material Steel, Tip Length 3 in, Tip Type Conical, Tip Width 0.125 in, Compatible with Grainger Part Number 5ZHC3, 5ZHC4, 5ZHC6, Standards CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant, Tip Outside Diameter 0.125 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040199)
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- ESAB Air-Cooled TIG Torch Kit, 200A Output (0558102493)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- AMERICAN BEAUTY TOOLS Soldering Iron Cleaner, 6in L, Burgundy (CS-ACP)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w (10509)
- AMERICAN BEAUTY TOOLS Soldering Stand, 6.5"L x 3"W, Steel (573)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200W, Heavy Duty (3158E-200)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- American Beauty Tools Soldering Accessories