Shop All Soldering Accessories
American Beauty Tools
Electrode
Mfr # 105134
Zoro # G1870456
product price: $11.99
/pk 6, $2.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 49W657
- Characteristics Ni-Chrome Elements for Use with Model 105133
- Size 3/64 in
- Standards CE
- Tip Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 105134
- Zoro # G1870456
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 3/64 in |
Tip Width | 0.04 in |
Overall Height | 1/8 in |
Tip Outside Diameter | 0.04 in |
Overall Width | 1 in |
Overall Length | 2 1/2 in |
Tip Length | 0.5 in |
Details
Item | Resistance Soldering Electrodes |
For Use With | 49W657 |
Characteristics | Ni-Chrome Elements for Use with Model 105133 |
Standards | CE |
Tip Type | Conical |
Description
Resistance Soldering Electrodes, Material Ni-Chrome, Tip Length 0.5 in, Tip Type Conical, Tip Width 0.04 in, Compatible with Grainger Part Number 49W657, Overall Height 1/8 in, Overall Length 2 1/2 in, Overall Width 1 in, Standards CE Certified, IEC 60335-1, Edition 5.1, 2013-12, RoHS Compliant, WEEE Compliant, Tip Outside Diameter 0.04 in, Package Quantity 6
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-1)
- KT INDUSTRIES 6013 5/32 in. Electrode 5 Lb (1-1303)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 10 lb. (41R362)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Soldering Iron, 6.5in L, Black/Silver (3108-25)
- AMERICAN BEAUTY TOOLS Replacement Sponge, PK6 (481S)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated (D-600C)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 (105L5)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- American Beauty Tools Soldering Accessories