Shop All Soldering Accessories
American Beauty Tools
Desoldering Bulb, 3.5in L, Red
Mfr # SS-8
Zoro # G9789403
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Rework Solder Removal
- For Use With Mfr. No. PSK150
- Color Red
- Length 3 1/2 in
- Material Rubber/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # SS-8
- Zoro # G9789403
- Country of Origin China
- Category Soldering Accessories
Dimensions
Length | 3 1/2 in |
Size | 3 oz |
Overall Length | 3 1/2 in |
Tip Inside Diameter | 0.125 in |
Tip Length | 3.5 in |
Tip Outside Diameter | 0.16 in |
Details
Item | Desoldering Bulb |
Application | For General Rework Solder Removal |
For Use With | Mfr. No. PSK150 |
Color | Red |
Material | Rubber/Plastic |
Characteristics | For Removal of Solder, Clean Away Unwanted Solder |
Pump Capacity | 3 fl oz |
Tip Material | Nylon |
Actuation Type | Squeeze-Action Bulb |
ESD Safe | No |
Product Type | Desoldering Pump |
Description
Desoldering Bulb, Actuation Type Squeeze-Action Bulb, Pump Capacity 3 fl oz, Tip Inside Diameter 0.125 in, Tip Outside Diameter 0.16 in, ESD Safe No, Color Red, Overall Length 3 1/2 in, Product Type Desoldering Pump, Tip Length 3.5 in, Tip Material Nylon
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- BLUE DEMON Aluminum Welding Wire, .030"x16lb, Spool (ER4047-030-16)
- ARCAIR Elec, Pointed Gouging, Carb, 1/4"x12", PK50 (22043003C)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- AMERICAN BEAUTY TOOLS High-Wattage Footswitch (10519HW)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1800w (105K5)
- AMERICAN BEAUTY TOOLS Soldering Iron, 6.5in L, Black/Silver (3108-25)
- AMERICAN BEAUTY TOOLS Flux, 2in L, White (CS-FX2)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- MENDA Fork Blade Probe, 7" L, Nylon, Black (35619)
- American Beauty Tools Soldering Accessories