Shop All Soldering Accessories
American Beauty Tools
Desoldering Braid, 8 ft.L x 3/32"W, Copper
Mfr # 485-8C
Zoro # G9804785
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Braid Number 0
- Color Black/Red
- Width 0.0938 in
- Length 8 ft
- Spool Type Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 485-8C
- Zoro # G9804785
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Width | 0.0938 in |
Length | 8 ft |
Braid Width | 0.1 in |
Spool Length | 8 ft |
Details
Item | Desoldering Braid |
Braid Number | 0 |
Color | Black/Red |
Spool Type | Anti-Static |
Flux Type | No-Clean |
Standards | Restriction of Hazardous Substances (RoHS) Directive 2011/65/EU, Waste Electrical and Electronic Equipment (WEEE) Directive, 2012/19/EU |
Features | No Clean Formula, Oxide-Free Clean Copper Wound in Advanced Braid Design Around a Static Dissipative Spool (8 Ft Per Dispenser), Thumb-Wheel Actuated for Easy, Contaminant Free Usability |
Manufacturer Series Name | Dri-Wick |
Bobbin Type | ESD-Safe |
Lead Content | Lead-Free |
Description
Desoldering Braid, Braid Number 0, Braid Width 0.1 in, Spool Length 8 ft, Color Black/Red, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type No-Clean, Features No Clean Formula, Oxide-Free Clean Copper Wound in Advanced Braid Design Around a Static Dissipative Spool (8 Ft Per Dispenser), Thumb-Wheel Actuated for Easy, Contaminant Free Usability, Manufacturer Series Name Dri-Wick
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 10 Gauge 993 Tin And 07 Copper Rosin Core Lead Free Single (85361Z)
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- TURBOTORCH Hand Torch, 360 Deg, Swirl Flame (0386-0403)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- AMERICAN BEAUTY TOOLS Probe Style Handpiece and Return, 1/4 In (10511G)
- AMERICAN BEAUTY TOOLS Electrodes, Probe, PK6 (10549)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 (105L5)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1800w (105K5)
- AMERICAN BEAUTY TOOLS Desoldering Bulb, 3.5in L, Red (SS-8)
- WELLER Threaded Needle, 16 G, 1/2 In L, PK50 (KDS1612P)
- American Beauty Tools Soldering Accessories