Shop All Soldering Accessories
American Beauty Tools
Desoldering Braid, 5 ft, Green, Copper, PK25
Mfr # 484-3
Zoro # G6609075
product price: $63.75
/pk 25, $2.55/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Braid Number 3
- Color Green
- Width 0.075 in
- Length 5 ft
- Spool Type Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # 484-3
- Zoro # G6609075
- Country of Origin Costa Rica
- Category Soldering Accessories
Dimensions
Width | 0.075 in |
Length | 5 ft |
Spool Length | 5 ft |
Braid Width | 0.08 in |
Details
Item | Desoldering Braid |
Braid Number | 3 |
Color | Green |
Spool Type | Anti-Static |
Flux Type | Rosin |
Braid Material | Copper |
Standards | IPC J-STD-004, MIL-F-14256 |
Features | 25 Spools Per Sleeve, Vacuum Packed to Optimize Shelf-Life, (5 Ft Per Spool), Oxide-Free Clean Copper Wound in Advanced Braid Design Around a Static Dissipative Spool, Pure Rosin Type R Flux Conforming to All the Requirements of MIL-F-14256 and IPC Standard J-STD-004 |
Bobbin Type | ESD-Safe |
Lead Content | Lead-Free |
Manufacturer Series Name | Dri-Wick |
Description
Desoldering Braid, Braid Number 3, Braid Width 0.08 in, Spool Length 5 ft, Color Green, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Features 25 Spools Per Sleeve, Vacuum Packed to Optimize Shelf-Life, (5 Ft Per Spool), Oxide-Free Clean Copper Wound in Advanced Braid Design Around a Static Dissipative Spool, Pure Rosin Type R Flux Conforming to All the Requirements of MIL-F-14256 and IPC Standard J-STD-004, Manufacturer Series Name Dri-Wick, Standards IPC J-STD-004, MIL-F-14256
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- MILLER ELECTRIC Tig Torch Body (301251)
- XTRWELD SELECT 7018AC Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack (SE7018AC093-1DP)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 8 ft.L x 3/32"W, Copper (485-8C)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200w, 5/8 In, 1000 F (3158-200)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200W, Heavy Duty (3158E-200)
- AVEN Soldering/Desoldering Kit, 6pcs. (17501)
- American Beauty Tools Soldering Accessories