Shop All Solders
American Beauty Tools
Bar Solder, Tin/Lead, 0.5 lb. Container
Mfr # CS-PB50-3
Zoro # G3887786
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Roofing, Sheet Metal
- Contents 50% Lead, 50% Tin
- Wire Dia. (In.) 0.250 x 0.250
- Melting Range (Deg.) 361 to 420
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-PB50-3
- Zoro # G3887786
- Country of Origin United States
- Category Solders
Dimensions
Wire Dia. (In.) | 0.250 x 0.250 |
Container Size | 8 oz |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Dimensions | 0.475 lb |
Overall Length | 14 3/4 in |
Details
Item | Solder Bar |
Application | Roofing, Sheet Metal |
Contents | 50% Lead, 50% Tin |
Melting Range (Deg.) | 361 to 420 |
Container Type | Bag |
Type | Tin/Lead |
Standards | RoHS Compliant |
Weight | 0.475 lb |
Material Composition | 50% Tin, 50% Lead |
Form | Rectangular Bar |
Composition | 50% Tin, 50% Lead |
Color | Gray |
Solder Composition | Tin-Lead |
Item Weight | 0.475 lb |
Description
Solder Bar, Form Rectangular Bar, Material Composition 50 Percent Tin, 50 Percent Lead, Weight 0.475 lb, Application Roofing, Sheet Metal, Color Gray, Overall Height 3/8 in, Overall Length 14 3/4 in, Overall Width 3/8 in, Standards RoHS Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Kit, 1225-1370 F, w/1.75 oz Flux (45KPOP)
- BLUE DEMON Rod Storage Tube, 2"X 36"Black (RST-36-BLACK)
- POWERWELD Sweatband for Welding Helmet and Face Shield Headgear, 2 pack (PW3100V)
- TWECO Electrode Holder, 250 A, Max 2/0 AWG (91101181)
- AMERICAN BEAUTY TOOLS Lead-Free Solder, 6in L, Metallic Silver (CS-PBF1)
- AMERICAN BEAUTY TOOLS Bar Solder, Lead Free, 0.4 lb. Container (CS-PBF3)
- HARRIS 50/50 1# .454kg EXTRUDED BAR MSDS (331851)
- K-T INDUSTRIES Wire Solder, 1/4 lb, Solid, Gray/Silver, 360 to 620 deg F Melting Point (1-2886)
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- RECTORSEAL C-Flux 12Oz Jar (74025)
- FORNEY Solder, Lead Free LF, Plumbing Repair, Solid Core, 1/8 in, 4 Ounce (38060)
- American Beauty Tools Solders