Shop All Solders
American Beauty Tools
Bar Solder, Lead Free, 0.4 lb. Container
Mfr # CS-PBF3
Zoro # G3887795
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Roofing, Sheet Metal
- Contents 0.375% Copper, 0.375% Silver, 2% Antimony, 97.25% Tin
- Wire Dia. (In.) 0.250 x 0.250
- Melting Range (Deg.) 419 to 452
- Container Size 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Beauty Tools
- MFR # CS-PBF3
- Zoro # G3887795
- Country of Origin United States
- Category Solders
Dimensions
Wire Dia. (In.) | 0.250 x 0.250 |
Container Size | 6.4 oz |
Outside Diameter | 0.333333333 in |
Overall Height | 3/8 in |
Overall Length | 14 3/4 in |
Overall Width | 3/8 in |
Details
Item | Solder Bar |
Application | Roofing, Sheet Metal |
Contents | 0.375% Copper, 0.375% Silver, 2% Antimony, 97.25% Tin |
Melting Range (Deg.) | 419 to 452 |
Container Type | Bag |
Type | Lead Free |
Standards | RoHS Compliant |
Material Composition | 97.25% Tin, 0.375% Copper, 0.375% Silver, 2% Antimony |
Solder Series | Lead Free |
Melting Temperature (Minimum) | 419 Degrees F |
Form | Rectangular Bar |
Features | Lower Melt Temperature That Standard Industry Lead-Free Solders, Specialized Blend With Higher Shear Strength |
Weight | 0.4 lb |
Melting Temperature (Maximum) | 452 Degrees F |
Description
Solder Bar, Form Rectangular Bar, Material Composition 97.25 Percent Tin, 0.375 Percent Copper, 0.375 Percent Silver, 2 Percent Antimony, Outside Diameter 0.333333333 in, Weight 0.4 lb, Melting Temperature (Minimum) 419 Degrees F, Melting Temperature (Maximum) 452 Degrees F, Solder Series Lead Free, Application Roofing, Sheet Metal, Features Lower Melt Temperature That Standard Industry Lead-Free Solders, Specialized Blend With Higher Shear Strength, Overall Height 3/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.120 In, 1lb (331866)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- POWERWELD Argon Hose Assembly, 1/4" x 25' (PW-AH25)
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- AMERICAN BEAUTY TOOLS Lead-Free Solder, 6in L, Metallic Silver (CS-PBF1)
- AMERICAN BEAUTY TOOLS Bar Solder, Tin/Lead, 0.5 lb. Container (CS-PB50-3)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- ALPHA METALS Solder No Lead Rosin1/4 (62963)
- ALPHA FRY 3 oz Lead-Free Plumbing Solder 0.125 in. D Silver-Bearing Alloy 1 pc (33945)
- ALPHA METALS Alpha Fry 4 oz Solid Wire Solder Tin/Lead 40/60 1 pc (33406)
- OATEY SOLDER LEAD FREE 8OZ SILVER (23000)
- American Beauty Tools Solders