Shop All Toys & Games
American Art Clay Co
American Art Clay AAC41810B Claycrete Paper Mache 1 lbs Bag
Mfr # AAC41810B
Zoro # G904134181
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Art Clay Co
- MFR # AAC41810B
- Zoro # G904134181
- UPC # 609385106163
- Country of Origin China
- Category Toys & Games
Description
Features
- Easy to prepare, easy to model and economical to use.
- Pure white and dries white.
- 100% pure paper pulp-no used magazines or newspapers.
- Non-souring.
- Mixes easily and quickly with water for immediate use.
- Adheres to most surfaces.
- Unused portions may be stored in an airtight container in the refrigerator.
- May be decorated with almost any type of paint or decorating medium.
- Includes instructions.
- Claycrete Paper Mache 1 lbs Bag
- Size: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- C-LINE PRODUCTS SORTER, 31-LEAVES, LTR, PLASTC (CLI30526)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- AMERICAN ART CLAY CO American Art Clay AMA46301A-2 Terra Cotta Air Dry Clay - 2 Each (AMA46301A-2)
- AMERICAN ART CLAY CO American Art Clay AMA90054E-3 Permoplast Non Hardning Clay Green - 3 Each (AMA90054E-3)
- AMERICAN ART CLAY CO American Art Clay AMA46303C-2 Gray Air Dry Clay - 2 Each (AMA46303C-2)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- MELISSA & DOUG Basic Skills Wooden Learning Board (3784)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- American Art Clay Co Toys & Games