Shop All Arts & Crafts
American Art Clay Co
American Art Clay 2002921 12 Pint Lead Free Celadon Glaze Class Pack; Assorted Color - Pack of 3
Mfr # 2002921
Zoro # G404158830
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Art Clay Co
- MFR # 2002921
- Zoro # G404158830
- UPC # 39672392793
- Country of Origin United States
- Category Arts & Crafts
Description
Lead-Free Celadon glazes are glossy, transparent, and pool beautifully to add vivid accents to textured and carved surfaces. These playful celadons come in many colors and are 100% mixable and great for finding that perfect color. All colors are AP Non-toxic and Dinnerware Safe. Tableware producers must test all finished ware to establish dinnerware status due to possible variations in firing temperatures and contamination.
Features- Lead Free Celadon Glaze Class Pack
- Fire to Cone 5-6
- All colors are food safe
- All colors are safe for spray application
- Conforms to ASTMD-4236, safe for use by all ages
- Pack of 3
- Snow C-10, Mixing Clear C-11, Aqua C-40, Glacier C-19, Poppy C-55, Downpour C-25, Deep Sea C-29, Pear C-41, Tangelo C-65, Ochre C-32, Smoke C-3, Charcoal C-5
- Color: Assorted Color
- Capacity: 12 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Cone: Cone 5-6
- Container Type: Jar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- AMERICAN ART CLAY CO American Art Clay Ama46318R Amaco Air Dry Clay White 25 Lb (AMA46318R)
- CRAYOLA Markers, Silly Scents Smash Ups, Broad, Washable, AST (CYO588274)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- NEXT INNOVATIONS Deluxe Garden Pack Sublimation Blanks (261518010)
- DOWLING MAGNETS Magnetic Arts And Crafts Bundle (735502)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- WEILER 5/32" Marking Brush, Black Bristle, 15/16" Trim Length, Long Handle (41005)
- American Art Clay Co