Shop All Multi-purpose Air Hoses
American Abrasive Supply
3/4" x 50 ft Coupled Air Hose
Mfr # AH-3/4" X 50'
Zoro # G9549255
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Coupled Assembly / Bulk Coupled Assembly
- Pneumatic Hose Inside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Abrasive Supply
- MFR # AH-3/4" X 50'
- Zoro # G9549255
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Air Hose |
Coupled Assembly / Bulk | Coupled Assembly |
Description
Air Hose,3/4 In. IDx50ft. Coupled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-25-MPB (P30-5MGT-25-MPB)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- AMERICAN ABRASIVE SUPPLY 1-1/2" x 50 ft Coupled Air Hose (AH-1-1/2" X 50')
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB05020-100-11-G)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-20-31)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/2" ID x 250', W/o, Clear Blue (PBH12BCB)
- CONTINENTAL Air Hose, 1"I.D., 25 ft. (HZR10030-25-11-G)
- PNEU-THANE 3/8" X 10' Blue Polyurethane Hose 250 Psi (5096-06X10)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-15-11)
- American Abrasive Supply Multi-purpose Air Hoses