Shop All Multi-purpose Air Hoses
American Abrasive Supply
1-1/2" x 50 ft Coupled Air Hose
Mfr # AH-1-1/2" X 50'
Zoro # G9549051
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Coupled Assembly / Bulk Coupled Assembly
- Pneumatic Hose Inside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Abrasive Supply
- MFR # AH-1-1/2" X 50'
- Zoro # G9549051
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1-1/2" |
Details
Item | Air Hose |
Coupled Assembly / Bulk | Coupled Assembly |
Description
Air Hose,1-1/2 In. IDx50ft. Coupled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- SKF SKF 6205 C3, Single Row Ball Bearings (6205 C3)
- POWERFLITE A64 66" Outside Length, 1/2" Top Width, 1 Ribs (A64-2)
- FAFNIR Wide Inner Ring And Housed Units, #PB1 (PB1)
- AMERICAN ABRASIVE SUPPLY 1" x 50 ft Coupled Air Hose (AH-1" X 50')
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-53)
- VELVAC 15' Rubber Air Line Hose Assy, Red (140136)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA56-050E)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (IGRD03825-50-G)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- American Abrasive Supply Air Hoses