Shop All Trays and Platters
American
6" White Fluted Hot Dog Trays 3000 PK
Mfr # 610740
Zoro # G900914855
product price: $145.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Overall Width 3
- Overall Height 3
- Height 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American
- MFR # 610740
- Zoro # G900914855
- UPC # 76455081307
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 3 |
Width | 6 |
Overall Width | 3 |
Overall Height | 3 |
Height | 3 |
Overall Length | 6 |
Details
Color | White |
Material | Paper |
Includes | 3,000 disposable fluted hot dog trays |
Weight | 0.01 |
Description
Serve delicious hot dogs and more with help from our 6" White Fluted Hot Dog Trays. These hot dog trays are made from a mediumweight paper and feature closed ends, perfect for holding a dog with all the fixings. These provide a convenient, sanitary, single-serve disposable option for serving your guests. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, food truck, or concession stand today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Gold Medal Rice Flour 50lbs (16000-57006)
- FRANKE FOODSERVICE SYSTEM 2200Mm Sensor Cable, Etc1H Dan (19000648)
- VOLLRATH Grill Scraper Replacement Blade (1102R)
- ECO-PRODUCTS Renewable Wooden Stir Sticks - 7in, PK10000 (NT-ST-C10C)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- ELK STUDIO Union Hotel Tray (TRAY090)
- BLACKSTONE Plastic Serving Tray 19 in. L X 13 in. W , 4PK (5599)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- R16 HOME Neon Hot Pink Serve Lucite Tray (LT01-HOTPINK)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- American Trays and Platters